Bottles & Jars
Closure
For Use With
Brand
Sterile
Diameter
Length
Width
Material
Height
Color
Price
Capacity
1000 mL
Package Quantity
2
Material
Polypropylene, BORO 3.3, Silicone
Height
225mm in
Capacity
500ml and 1000ml
Package Quantity
1
Color
Red
Material
Copolymer
Thermo Scientific Nalgene Large Wide-Mouth HDPE Bottles with Closure, 4L, Case of 6
Capacity
4L
Package Quantity
6
Color
Natural
Material
HDPE
Wheaton® 20mm Crimp Seal Open Top Hole Caps, Aluminum Green, Unlined, Case of 1000
Capacity
2 mL
Package Quantity
1000
Color
Green
Height
61mm in
Qorpak® 2oz Clear Straight Sided Round with 53-400 Green Thermoset F217 & PTFE Lined Cap, 24PK
Capacity
60ml
Package Quantity
24
Color
Clear
Material
Glass
Package Quantity
1000
Color
Red
Material
Aluminum