Werner 10' Fiberglass Platform Step Ladder 300 lb. Cap - P6210

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Werner 10' Fiberglass Platform Step Ladder 300 lb. Cap - P6210

Item #: WB207674

Sold By: globalindustrial.com

Available on or around 11/24/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $587.50 Save up to 51%
Price: $ 286.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
10' Fiberglass Platform Step Ladder 300 lb. Cap - P6210
Light and durable, this TYPE 1A WERNER® PLATFORM LADDER is 300 lb. rated. The new edge brace is designed to absorb impact and minimize damage to the side rails. Large platform provides secure and comfortable work area. Back-up plates reinforce all top connectors. Full set of rear horizontals spaced one per foot. Double riveted, slip-resistant Traction-Tred® steps. Wider stance for stability. Seven layer fiberglass construction.

Product Specifications

    • WIDTH INCHES37-1/2
    • DEPTH INCHES79
    • HEIGHT FEET12
    • CAPACITY LBS300
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDWerner®
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERP6210
    • PLATFORM HEIGHT FEET10
    • QUANTITY STEPS9
    • WEIGHT LBS55
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE120"-131"
    • BASE WIDTH37-7/8"
    • HEIGHT TO TOP STEP/PLATFORM120"
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is there a safety guide available for this ladder?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result