Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWalt 6' Type 1 Fiberglass Step Ladder - DXL3110-06

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

DeWalt 6' Type 1 Fiberglass Step Ladder - DXL3110-06

Item #: WBB784735

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
DeWalt® Type 1 Fiberglass Step Ladder - 6'

DeWalt® Fiberglass Step Ladders are ideal for industrial and commercial applications. Features durable top with magnet and tool slots. Pinch-resistant spreader braces provide stability. Large step surface provides extra comfort. Includes double-riveted steps and slip-resistant aluminum shoes. 250 lb. capacity. Meets OSHA requirements and ANSI standards.

Product Specifications

    • HEIGHT FEET6
    • HEIGHT TO TOP STEP5'
    • CAPACITY LBS250
    • COLOR FINISHYellow
    • BRANDDeWALT®
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERDXL3110-06
    • TYPEType 1
    • WEIGHT LBS17.60
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE72"-83"
    • BASE WIDTH23-1/2
    • HEIGHT TO TOP STEP/PLATFORM72"
    • STEP SURFACE--
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!