Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Hand Crank Operated Mechanical Post Table MT-2442-HP - 24 x 42 High Profile

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Vestil Hand Crank Operated Mechanical Post Table MT-2442-HP - 24 x 42 High Profile

Item #: WBB53898

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,371.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Hand Crank Operated Mechanical Post Table MT-2442-HP - 24 x 42 High Profile

Adjustable height portable tables are well suited for a wide variety of material handling applications. Moves smoothly on two rigid and two swivel 5" x 2" polyurethane casters. All welded steel construction (1/4" deck) and blue powder coat top. Provide positive height adjustment without downward drift. Features a two-speed manual gear mechanism to move heavy loads at 1/8" per crank rotation or lighter loads at 5/16" per crank rotation.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES24
    • CAPACITY LBS2000
    • BRANDVestil
    • CASTER SIZE5
    • CASTER TYPEPolyurethane
    • LIFT TIME1/8" per Crank Rotation or Lighter Loads at 5/16"
    • LOWERED HEIGHT INCHES28
    • MANUFACTURERS PART NUMBERMT-2442-HP
    • RAISED HEIGHT INCHES46
    • TYPEHigh Profile

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:26