Southworth Stainless Steel PalletPal Spring-Actuated Pallet Carousel - SSPPL Range 4

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Southworth Stainless Steel PalletPal Spring-Actuated Pallet Carousel - SSPPL Range 4

Item #: WB251861

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,490.00 Save up to 8%
Price: $ 7,799.00
Product Information
Customer Review
Product Q&A
Accessories
Southworth STAINLESS STEEL PalletPal PALLET CAROUSEL & SKID POSITIONER

Virtually Eliminates Lifting, Bending, And Stretching, The Primary Causes Of Back Injury.

The Pallet Pal is a simple, ergonomic device that is ideal for breaking down or building pallet loads. Heavy-duty springs lower and raise the surface as pallets are built up and broken down, maintaining a constant working height without overshoot or spring bounce. No power or air supply is ever required and virtually maintenance free! Integral low-friction bearing supported 43-5/8" diameter turntable allows nearside loading without reaching. Wide base offers free standing stability and features 45"L x 6"W x 2"H fork pockets for easy relocation by fork lift. Rugged stainless steel frame and electroplated springs for maximum corrosion resistance. Proven linkage design maintains a level height while loading or unloading. 2 Year Limited Warranty.



Product Specifications

    • LENGTH INCHES45-5/16
    • WIDTH INCHES43-5/8
    • ASSEMBLYAssembled
    • BRANDSouthworth®
    • CAROUSEL OUTSIDE DIAMETER INCHES43-5/8
    • CONSTRUCTIONStainless Steel Frame & Electroplated Springs
    • LIMITED WARRANTY2 Year
    • LOWERED HEIGHT INCHES9-1/2
    • MANUFACTURERS PART NUMBERSSPPL Range 4
    • MAXIMUM CAPACITY LBS.4500
    • MINIMUM CAPACITY LBS.400
    • OPERATIONSpring Lift
    • RAISED HEIGHT INCHES28
    • REFERENCE #Stainless Steel Pallet Pal
    • TYPEStainless Steel PalletPal
    • WEIGHT LBS400

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $1,800.00 with this comparable product +
Item #: WB988940
globalindustrial.com
Available on or around 08/14/2017
(0)
$5,999.00