Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southworth Elevating Workstation 200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Southworth Elevating Workstation 200 Lb. Capacity

Item #: WB251923

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $915.00 Save up to 8%
Price: $838.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Southworth ELEVATING WORKSTATION

Light-Duty Elevation Workstation Offers Infinite Work Height Adjustment For Users Standing Or Seated.

This unique work positioner features a reversible 1"” thick platform top; a smooth plastic laminate on one side and a rugged non-slip plastic surface on the other. Reversing the platform top is as simple as lifting it up and flipping it over. Dual low-voltage foot operated control switches are located at opposite corners of the base for convenience. The 1/10 HP, 24V DC linear drive screw actuator offers clean operation without dirty hydraulic fluid. This direct-acting lifting/lowering mechanism results in precise, effortless height adjustment with no “leak-down” like with hydraulic lift tables. Work height station features 200 lb. lift capacity, 300 lb. sustaining capacity and includes a 6'’L 115V power cord. Shipped assembled. 2 Year Limited Warranty.

Product Specifications

    • CAPACITY LBS200 Lift; 300 Sustaining
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDSouthworth
    • CONSTRUCTIONSteel
    • LIFT TIME25 Seconds
    • LOWERED HEIGHT INCHES24
    • MANUFACTURERS PART NUMBERELEVATION STATION
    • MOTOR HP1/10
    • PLATFORM LENGTH INCHES49-1/2
    • PLATFORM WIDTH INCHES25-1/2
    • RAISED HEIGHT INCHES40
    • VOLTAGE115
    • WEIGHT LBS183
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:25