Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Peaveys & Cant Hooks

29 Results

Availability

Brand

Type

Handle Diameter

View All Length
29 Results
Compare
1
1
$47.95
Ships within 1 Business Day
Compare
BESTSELLER
1
1
$88.95
Ships within 1 Business Day
Compare
1
1
$185.95
Ships in 2 Business Days

Log Size Diameter

Up to 36"

Hook Length

12 in

Hook Opening

16 in

Length

54 in

Compare
1
1
$61.95
Ships within 1 Business Day
Compare
2
2
Minimum purchase quantity is 2
$187.90
Sold in packages of 2 / $93.95 ea
Ships in 90 Business Days

Log Size Diameter

Up to 16"

Hook Length

8 in

Hook Opening

4-1/8 in

Length

24 ft

Compare
BESTSELLER
1
1
$195.95
Ships within 1 Business Day

Log Size Diameter

Up to 36"

Hook Length

12 in

Hook Opening

16 in

Length

66 in