Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil HD Semi-Electric Self-Propelled Pallet Jack Truck EPT-S-2748-33 3300 Lb. Cap.
See all 4 items in product family

Vestil HD Semi-Electric Self-Propelled Pallet Jack Truck EPT-S-2748-33 3300 Lb. Cap.

Item #: WB985900

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $2,729.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil HEAVY-DUTY SEMI-ELECTRIC SELF-PROPELLED PALLET JACK TRUCK

Battery Powered Drive Provides Functional Benefits at a Lower Cost.

This Pallet Jack features 24V DC battery powered traction drive system for effortless skid moving. Three position (lift, lower and neutral) pump handle requires only 12 pumps to raise forks to full height when unloaded (16 pumps fully loaded). Ergonomically designed handle includes forward/reverse throttle control levers, safety belly reverse button, emergency stop button and automatic braking when the throttle is released. Standard features include an on-board 110V AC battery charger, battery charge level gauge and a manual battery disconnect switch. Self-propelled Pallet Jack has 5.9"W forks that include entry rollers for easy pallet entry/exit and moves easily on 9-7/8" polyurethane drive wheel and 3" polyurethane load rollers. Travel speed is 1.7 mph loaded and 1.8 mph unloaded. Not for use on inclined or declined surfaces greater than 4°. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES65-3/4
    • WIDTH INCHES27
    • HEIGHT INCHES49-1/4
    • CAPACITY LBS3300
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY(2) 12 Volt / 55AH AGM (Absorbed Glass Mat)
    • BRANDVestil
    • CHARGERIntegral 110V
    • CONSTRUCTIONSteel
    • DUTY CYCLE PER CHARGE5 Hours
    • FORK LENGTH INCHES48
    • FORK WIDTH INCHES5.9
    • GRADEABILITY4 Percent Maximum
    • LOWERED HEIGHT INCHES3.2
    • MANUFACTURERS PART NUMBEREPT-S-2748-33
    • OVERALL WIDTH INCHES28
    • RAISED HEIGHT INCHES7.8
    • TRAVEL SPEED MPH1.7 Loaded; 1.8 Unloaded
    • TURNING RADIUS INCHES60
    • TYPESemi-Electric Quick-Lift Pallet Truck
    • WEIGHT LBS674

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

ITEM WB985900

Your review: ONLY HAD FOR A SHORT TIME BUT CAME IN READY TO GO AND IS EASY TO USE

Pros: EASY OPERATION, NICE SAFETY FEATURES

Cons: SO FAR SO GOOD

Is this review helpful?

ITEM WB985900

Your review: ONLY HAD FOR A SHORT TIME BUT CAME IN READY TO GO AND IS EASY TO USE

Pros: EASY OPERATION, NICE SAFETY FEATURES

Cons: SO FAR SO GOOD

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

No Thanks x
Save $800.00 with this comparable product +
Item #: WB988185
globalindustrial.com
Usually ships in 5 to 8 days
(1)
$1,929.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:62