Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-TEC 40480-CA Low Profile Auto Hitch & Mounting Plate 10,000 Lb. GVW
See all 5 items in product family

K-TEC 40480-CA Low Profile Auto Hitch & Mounting Plate 10,000 Lb. GVW

Item #: WB987256

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $90.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
K-TEC Industrial Duty Low Profile Auto Hitch & Mounting Plate 10,000 lbs GVW

Compact auto connect jaw hitch. Construction-grade steel tongue compatible with towbar eyelet. Designed to allow wide range of towbar motion, foot release (no bend). (GVW - gross vehicle weight includes the weight of cart plus load).

Watch Product Video

Product Specifications

    • LENGTH INCHES7.68
    • WIDTH INCHES8.50
    • HEIGHT INCHES2.188
    • CAPACITY LBS10,000 Lbs GVW
    • BRANDKinetic Technologies
    • CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBER40480-CA
    • TYPELow Profile Auto Hitch & Mounting Plate 10,000 Lb. GVW
    • WEIGHT LBS8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.