Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fifth Wheels Steel Wagon Truck 36x60 Moldon Rubber Wheels
See all 108 items in product family

Fifth Wheels Steel Wagon Truck 36x60 Moldon Rubber Wheels

Item #: WBB363655

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,533.00 Save: up to 12%
Price: $1,352.00
Product Information
Product Q&A
Accessories
Fifth Wheels Steel Wagon Truck 36x60 Moldon Rubber Wheels

Made of heavy duty steel frames for long lasting durability. Designed for manual towing. Tapered roller bearings with lube fittings on 1" diameter axles allow for easy towing. Frame color is Steelwork Enameled Hammertone Blue. Capacity is 2,000 lbs.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • CAPACITY LBS2000
    • BRANDHamilton
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES15-1/4
    • MANUFACTURER PART NUMBERFM4200-R3660
    • STYLESteel with Lip Edge Deck
    • TYPEWagon Truck
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEMold-on Rubber
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.