Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spring Lift Platform 51012806 for 6 Bushel Dandux Plastic Box Trucks

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Spring Lift Platform 51012806 for 6 Bushel Dandux Plastic Box Trucks

Item #: WB985677

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $75.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SPRING LIFT PLATFORM FOR DANDUX PLASTIC BOX TRUCK

Makes Loading And Unloading Your Box Truck Easier, Faster And Safer.

Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Box truck platform lift is constructed of a powder-coated steel frame covered with an easy-to-clean white Glosstex vinyl coated nylon material. Platform is equipped with four bungee cords with large "S" hooks that easily attach to the truck for a secure, removable mount.

Product Specifications

    • LENGTH INCHES29
    • WIDTH INCHES19
    • CAPACITY BUSHEL6
    • CAPACITY LBS40
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTIONGlosstex covered Powder Coated Steel Frame
    • MANUFACTURERS PART NUMBER51012806

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:66