Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Yellow

UltraTech Ultra-Utility Box® 0863 48 x 31 x 38 Forest Green 5" Rubber Wheels

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

UltraTech Ultra-Utility Box® 0863 48 x 31 x 38 Forest Green 5" Rubber Wheels

Item #: WBB721455

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 486.95
Product Information
Customer Review
Product Q&A
Accessories
Ultra-Utility Box, 48"L x 31"W x 38"H, Forest Green, 5" Solid Rubber Wheels

Versatile Utility Box Can Be Used For Spill Kits, Storage Bins and Much More!. Large, 15 cu. ft. capacity Forkliftable and lockable Heavy-duty, double-walled lid is sloped to shed rain Optional casters available. Available in forest green, safety orange and yellow. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES31
    • HEIGHT INCHES38
    • CAPACITY CUBIC FEET15
    • CAPACITY LBS350
    • COLOR FINISHForest Green
    • ASSEMBLYAssembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • LIMITED WARRANTY5 Year
    • MANUFACTURERS PART NUMBER0863
    • PACKAGE QUANTITY1
    • WEIGHT LBS68
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed