

 |
Browse Trucks & Carts (6,853 Items) |
|
 |
Removable Divider Sheet and Panel Truck with Wood Cap 36 X 72 |
| |
|
 |
|
 |
|
 |
|
|
|
Removable Divider Sheet and Panel Truck with Wood Cap 36 X 72
|
Availability: Usually ships in 7 to 10 days
Stock No: WBB178446
|
|
|
|
Our Price: $586.00
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Removable Divider Sheet and Panel Truck
This Adjustable Sheet & Panel Truck features 1-1/4" tubular dividers with smooth radius bend for safety. Two removable 36" dividers are easily movable between four divider positions. These trucks feature durable 12 gauge steel platform with underbracing that provides a maximum capacity of 1,200 lbs. Platform is flush for easy loading and unloading. 1-1/4" tubular dividers with smooth radius bend for safety and comfort during transport. Four 8" pneumatic bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking. Platform includes a 3/4" thick varnished plywood deck. Gray powder coat finish. 1 Year Limited Warranty.
|
| Product Specifications |
| LENGTH INCHES |
72 |
| WIDTH INCHES |
36 |
| HEIGHT INCHES |
48 |
| CAPACITY LBS |
1200 |
| COLOR FINISH |
Gray |
| BRAND |
Jamco |
| CONSTRUCTION |
Wood Capped Steel Deck |
| NUMBER OF DIVIDER RAILS |
2 |
| SOCKET POSITIONS |
4 |
| SOCKET SPACING INCHES |
4-3/16 |
| TYPE |
Removable Divider Sheet and Panel Truck with Wood |
| UPRIGHT HEIGHT INCHES |
36 |
| WHEEL DIAMETER INCHES |
8 |
| WHEEL TYPE |
Pneumatic |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|