Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor WT42C2-B/WTD Green Tuffy Garage & Shop Utility Cart with Cabinet & Drawer 250 Lb.

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Luxor WT42C2-B/WTD Green Tuffy Garage & Shop Utility Cart with Cabinet & Drawer 250 Lb.

Item #: WB251945GN

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 219.95
Product Information
Customer Review
Product Q&A
Accessories
TUFFY GARAGE & SHOP UTILITY CART

Colorful Cart Compliments Your Shops Décor Or Helps Classify Cargo.

Versatile cart is constructed from an engineered thermoplastic resin that’s easy to clean and won’t chip, crack, rust or peel. Shelves feature ¼" safety retaining lip edges to help retain cargo and tools. Rolls smoothly on four 4" swivel ball bearing casters, two with brakes. Assembles easily.

Cabinet Cart with Storage Drawer offers security for tools and valuable equipment, as it includes a locking 20 gauge powder coated steel cabinet with 2 keys. Cabinet door features a recessed chrome-plated handle. Interior cabinet dimensions are 23"W x 16¾"D x 17"H. Storage drawer is constructed of powder coated steel and includes a keyed lock and a recessed chrome handle. Drawer dimensions are 19"W x 14½"D x 5"H.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHES42-1/2
    • CAPACITY LBS250
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERWT42GC2-WTD
    • REFERENCE #WT42C2-B/WTD
    • SHELF QUANTITY3
    • SHELF SPACING INCHES11
    • TYPECabinet Cart with Drawer
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Green Tuffy Cart

Your review: Easy to assemble. Drawer doesn't slide as well as it should.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!