Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Trucks-Plastic Shelf (116)
Remove
Cambro Premium Mobile Shelf Truck - 4 Vented Shelves 21x36x75
Remove

      Items
Cambro Premium Mobile Shelf Truck - 4 Vented Shelves 21x36x75 Cambro Premium Mobile Shelf Truck - 4 Vented Shelves 21x36x75


Cambro Premium Mobile Shelf Truck - 4 Vented Shelves 21x36x75
Cambro Premium Mobile Shelf Truck - 4 Vented Shelves 21x36x75
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB195292
Price: $537.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Cambro Premium Mobile Shelf Truck - 4 Vented Shelves 21x36x75

This Mobile Plastic Shelving features 5" premium line casters made with a zinc plated post and non-marking polyurethane wheel. Recommended for use in wet areas or in walk-in refrigerators and freezers. Plastic shelving utilizes ion-technology that inhibits growth of mold, fungus & bacteria. Mobile plastic shelving is great for storing food in restaurants and kitchen environments. Camguard™ finish won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Includes four shelves that are height adjustable at 4" increments. Shelves are made with weldless construction that eliminates liquid or dirt penetration. Easy to clean to maintain HACCP compliant hygienic work area. Posts are made using a steel core with a smooth polypropylene exterior that's built to last. NSF listed. Includes four swivel casters (2 with swivel lock, 2 with total locking ability). Lifetime Limited Warranty.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 21
HEIGHT INCHES 75
CAPACITY LBS 750
COLOR FINISH Speckled Gray
ASSEMBLY Unassembled
BRAND Cambro
CONSTRUCTION Polypropylene Shelves with Steel Core Traverses
DESCRIPTION Camshelving® Premium Mobile Shelf Truck
MANUFACTURERS PART NUMBER CSUR41367480
SHELF QUANTITY 4
WHEEL TYPE Zinc Plated Rig, Polyurethane Wheel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Single Rail Ledge for Camshelving® - 36"W

Single Rail Ledge for Camshelving® - 36"W

From $12.50
select
Qty: Add to Cart
Double Rail Ledge for Camshelving® - 36"W

Double Rail Ledge for Camshelving® - 36"W

From $17.50
select
Qty: Add to Cart
Post Ledge for Camshelving® - 21"

Post Ledge for Camshelving® - 21"

From $12.50
select
Qty: Add to Cart
Donut Bumper for Camshelving® Caster

Donut Bumper for Camshelving® Caster

From $5.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)