Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
H. Wilson WT50-B Yellow Industrial Plastic Shelf Mobile Storage Cabinet Truck 250 Lb. Cap.
See all 7 items in product family

H. Wilson WT50-B Yellow Industrial Plastic Shelf Mobile Storage Cabinet Truck 250 Lb. Cap.

Item #: WB251618YL

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 268.95
Product Information
Product Q&A
Accessories
INDUSTRIAL PLASTIC SHELF MOBILE STORAGE CABINET TRUCK

Multi-Purpose Utility Truck is Great for Office, Garages, Shops and More!

Security cabinet cart is made from engineered, injection molded thermoplastic resin that won’t chip, warp, crack, rust or peel. Shelf features 1/4" safety retaining lip with a raised textured surface to prevent sliding. Steel cabinets are made with 20 gauge steel and include recessed chrome handles and cylinder lock with 2 keys for security. Steel cabinet features a durable powder coat finish. Shelves and legs are made with recyclable material. Rolls smooth on 4” non-marring rubber swivel casters (2 with brakes).

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHES50
    • CAPACITY LBS2000
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDH. Wilson
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERWT50Y-B
    • SHELF QUANTITY3
    • WEIGHT LBS64
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes

Be the First to Ask a Question!