Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 445 Stainless 4 Flush Shelf Truck 36-3/8 x 22-1/4 x 45-5/8 500 Lb Cap
See all 12 items in product family

Lakeside® 445 Stainless 4 Flush Shelf Truck 36-3/8 x 22-1/4 x 45-5/8 500 Lb Cap

Item #: WBB236480

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,662.00 Save: up to 50%
Price: $831.00
Product Information
Product Q&A
Accessories
This Lakeside® Medium Duty Stainless Steel Shelf Truck accommodates all your banquet supplies on one mobile rack. This stainless steel truck features electronically welded seams for extra strength. Made using 16 gauge stainless steel legs and 20 gauge shelves. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Perimeter strip bumpers protect walls and furniture. Easy-to-clean.Moves easily on non-marring 5" casters (2 rigid, 2 swivel). 4 shelf quantity. 500 lb. capacity. 36-3/8"L x 22-1/4"W x 45-5/8"H overall.

Product Specifications

    • LENGTH INCHES36-3/8
    • WIDTH INCHES22-1/4
    • HEIGHT INCHES45-5/8
    • CAPACITY LBS500
    • BRANDLakeside
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER445
    • SHELF QUANTITY4
    • SHELF SPACING INCHES11-1/2
    • SHELF TYPEAll Edges Down
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.