Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead Products Blue Heavy Duty 3 Cubic Yard Tilt Truck 2800 Lb. Capacity
See all 176 items in product family

Bayhead Products Blue Heavy Duty 3 Cubic Yard Tilt Truck 2800 Lb. Capacity

Item #: WB241412BL

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($4,041.00)

Price: $1,347.00
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC TILT TRUCK

Versatile truck features molded seamless polyethylene body secured to strong tubular steel chassis. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Heavy duty truck has roller bearing wheels with grease proof neoprene tires.

Note: This color can only be manufactured for a minimum of 3 units, and they are Non-Returnable.

Product Specifications

    • LENGTH INCHES81
    • WIDTH INCHES56
    • HEIGHT INCHES56
    • CAPACITY CUBIC YARDS3
    • CAPACITY LBS2800
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CONSTRUCTIONPlastic
    • FRONT WHEEL DIAMETER INCHES12
    • MANUFACTURERS PART NUMBER3.0CU-HD-BL
    • REAR WHEEL DIAMETER INCHES6
    • TYPEHeavy Duty
    • WHEEL TYPEGrease Proof Neoprene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:62