Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead Products Green Heavy Duty 1/3 Cubic Yard Tilt Truck 1200 Lb. Capacity
See all 176 items in product family

Bayhead Products Green Heavy Duty 1/3 Cubic Yard Tilt Truck 1200 Lb. Capacity

Item #: WB241409GN

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $471.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC TILT TRUCK
Versatile truck features molded seamless polyethylene body. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Heavy duty truck has roller bearing wheels and grease proof neoprene tires.

Also available in
Gray, Black, Red, White, Blue, Yellow and Orange.

Accessorize with our Tilt Truck Cover
Gray, Black, Red, White, Blue, Yellow, Green and Orange.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES26
    • HEIGHT INCHES31
    • CAPACITY CUBIC YARDS1/3
    • CAPACITY LBS1200
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CONSTRUCTIONPlastic
    • FRONT WHEEL DIAMETER INCHES10
    • MANUFACTURERS PART NUMBER1/3CU-HD-GN
    • REAR WHEEL DIAMETER INCHES4
    • TYPEHeavy Duty
    • WHEEL TYPEGrease Proof Neoprene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:60