Rubbermaid® 3319 Side-Load White Plastic Tray Truck

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Rubbermaid® 3319 Side-Load White Plastic Tray Truck

Item #: WB585452

Sold By: globalindustrial.com

Ships same day. Only 5 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $831.88 Save up to 40%
Price: $499.13
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® WHITE SIDE-LOAD TRAY TRUCK

Efficiently restock shelves and supply assembly line stations or use for food preparation transport. Structural web plastic construction in heat, chemical and impact resistant. Open design allows easy access to contents and maximum ventilation. 5" non-marring swivel casters (2 locking). Fiberglass 26" x 18" off-white trays have wire reinforced edges for strength and are temperature resistant from -60 to 250 degrees F. Clear polycarbonate 26" x 18" (3-1/2" or 6" deep) boxes resist stains and are USDA, FDA and NSF approved. Snap-on lids are available to help keep contents fresh and secure. (Trays, boxes and lids, sold separately). 31-3/4"L x 23-3/4"W overall.

Product Specifications

    • LENGTH INCHES31-3/4
    • WIDTH INCHES23-3/4
    • HEIGHT INCHES68
    • CAPACITY LBS400
    • COLOR FINISHWhite
    • 3-1/2" BOX QUANTITY9
    • 6" BOX QUANTITY6
    • ASSEMBLYAssembled
    • BRANDRubbermaid
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG331900OWHT
    • REFERENCE #3319
    • TRAY QUANTITY18
    • TYPESide-Load Tray Truck
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

director of emergency management

Your review: Have not placed them in service but they were priced right and seem to be durable. Yet to be determined! If they are made for the food industry that gives me some encouragement as to their durability.

Pros: Light weight and reasonalby priced

Cons: One unit did not fit together as directed. We went to hardware and bought more bolts (used to hold the sides to the front and rear cross braces. This was easier than going through the hassle of trying to return them. Not speaking of your policy but in having to rebox and deliver to a pickup point and then wait for new issue.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!