Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 230603-010 Orange General Purpose Primary Wire, 10 Gauge, 1 Ft
See all 310 items in product family

Quick Cable 230603-010 Orange General Purpose Primary Wire, 10 Gauge, 1 Ft

Item #: WBB1145786

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($44.00)

List Price: $8.59 Save up to 36%
Price: $5.50
Product Information
Customer Review
Product Q&A
Quick Cable 230603-010 Orange General Purpose Primary Wire, 10 Gauge, 1 Ft

Features:
  • UL Marine Primary Wire
  • Rated 600V
  • Meets DOT and Coast Gaurd specifications
  • UL Listed 1426
  • Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility, and corrosion resistance

Product Specifications

    • GAUGE10 Gauge
    • COLOROrange
    • DESCRIPTIONGeneral Purpose Primary Wire
    • MANUFACTURERS PART NUMBER230603-010
    • LENGTH1
    • CONSTRUCTIONCopper
    • BRANDQuick Cable
    • PACKAGE QUANTITY10 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!