Machinery Wire Fence Partition Connecting Post for Corners, Door and Panel to Panel

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Machinery Wire Fence Partition Connecting Post for Corners, Door and Panel to Panel

Item #: WB184910

Sold By: globalindustrial.com

Available on or around 10/10/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 67.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Machinery Wire Fence Partition Connecting Post for Corners, Door and Panel to Panel
Configure even the oddest storage spaces using posts. Posts are 72"H x 2" square. Panels, corner or door attach to post 1 foot above floor for sweep space. Bright yellow enamel finish. Mounting plate measures 6"x2". Two holes distance from center to center is 4.01". Hole diameter 0.415". Sold per each post. Hardware sold separately, refer Model 270015.

Product Specifications

    • WIDTH FEET2'
    • HEIGHT FEET6'
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel Wire
    • DESCRIPTIONConnecting Post
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS14.60
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

More of the same

Pros: This unit is pretty standard. The price is decent for the unit.

Cons: The mounting holes are drilled but not tapped. You can purchase self tapping screws separately for a decent price but if you want something beefier then tapping 1/4-20 might be the better route. 2 out of 5 caps at the top of the post were glued on crookedly and had to be fixed.

Is this review helpful?

Great

Your review: Great

Is this review helpful?

Post review

Your review: Good product.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed