Centrifuges
Voltage
Type
Length
Material
Width
Height
Capacity
Color
Price
LW Scientific E8C-U8AF-150P E8 Portafuge Fixed-Speed Centrifuge, 8-Tube Capacity, 3500 RPM
Color
Black
Capacity
(8) 3-15 ml Tubes
CELLTREAT® 250mL Centrifuge Bottles, Polycarbonate, Knurled Seal Cap, Non-sterile
Color
Natural
Capacity
250mL
LW Scientific ZCC-06AD-02T3 ZipCombo Centrifuge with 6-Place Microtube Rotor & PCR Rotor
Color
White
Capacity
(6) 1.5/2.0 ml Tubes
Color
White
Capacity
12 x 5mL, 7mL and 10mL Tubes and 8 x 15mL Tubes
Color
White
Capacity
8x 1.5mL/2.0mL Tubes
Benchmark Scientific Myfuge Mini Centrifuge w/ 2 Rotors, 6000 rpm, 240V, Purple Lid
Color
Purple
Capacity
8 x 1.5-2 Ml Tubes, 32 x 0.2 Ml Tubes