Biomedical Couplers
Material
Color
Price
Material
PP
Size
4
Color
White
Hose Barb Size
1/4"
Eldon James 1/4" to 1/8" Barbed Reduction Coupler, Natural Non-Animal Derived Polypropylene
Material
Non-Animal Derived PP
Size
4
Color
Natural
Hose Barb Size
1/4"
Material
316L Stainless Steel
Size
2
Color
Metallic
Hose Barb Size
1/8"
Material
PP
Size
6
Color
White
Hose Barb Size
3/8"
Eldon James 5/8" to 1/4" Barbed Reduction Coupler, Natural Non-Animal Derived Polypropylene
Material
Non-Animal Derived PP
Size
10
Color
Natural
Hose Barb Size
5/8"
Material
316L Stainless Steel
Size
8
Color
Metallic
Hose Barb Size
1/2"