Tygon® S-50HL Medical/Surgical Tubing, AAX00029

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Tygon® S-50HL Medical/Surgical Tubing, AAX00029

Item #: WBB904842

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 182.95
Product Information
Customer Review
Product Q&A
Accessories
Tygon®l Tubing ND-100-65 Medical/Surgical ADF00029

S-50-HL Medical/Surgical Tubing

Sets the standard for performance and durability in the extracorporeal circuit and other blood contact applications

Features/Benefits:


  • Crystal clear for easy visualization of fluid flow
  • Ideal for contact with blood
  • Flexible and resilient with established performance in peristaltic pump applications
  • Non-wetting surface permits complete drainage
  • Documented biocompatibility to ISO 10993 standards
  • Meets USP Class VI criteria


Typical Applications
  • Minimally invasive devices
  • Medical laboratories
  • Blood and I.V. solutions
  • Dialysis equipment
  • Wound drainage
  • Inhalation equipment
  • Chemotherapy drug delivery
  • Pharmaceutical handling


Product Specifications

    • BRANDTygon®
    • MANUFACTURERS PART NUMBER547474
    • DESCRIPTIONMedical/Surgical Tubing ND-100-65
    • MATERIALNon-DEHP/Plasticized Co-Polymer
    • COLORClear
    • SPECIFIC GRAVITY1.20
    • LENGTH FEET50
    • WALL THICKNESS1/8
    • OUTSIDE DIAMETER5/8
    • INSIDE DIAMETER INCHES3/8
    • WATER ABSORPTION %14 Percent
    • BRITTLE TEMPERATURE-55 °F
    • TEAR RESISTANCE lb.-f/in.165
    • ULTIMATE ELONGATION, %350
    • TENSILE STRENGTH PSI2000
    • MAX OPERATING TEMPERATURE165 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed