Drive Medical Aluminum Shower Chair and Commode with Casters, 16"W x 16"D Seat
See all 14 items in product family

Drive Medical Aluminum Shower Chair and Commode with Casters, 16"W x 16"D Seat

Item #: WBB274936

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.45 Save up to 52%
Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical Aluminum Shower Chair and Commode with Casters, 16"W x 16"D Seat

This lightweight portable shower chair commode with casters by Drive Medical is packed with features to ensure a pleasant and comfortable bathing experience. One of the greatest benefits is the ultra comfort padded seat, featuring an open front design making personal hygiene easy and convenient. When the shower chair is not in use the back and 12 qt. commode bucket can be removed without tools making cleaning and storage simple. The frame is manufactured with lightweight rust resistant anodized aluminum able to withstand a 300 lbs. weight capacity. Easy to operate this shower chair commode comes equipped with 3" non skid casters making transfer too an from any bathroom safe and secure. Arm height is 8" from seat. This product is protected by a limited lifetime warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER11114KD-1
    • LENGTH21-1/2"
    • WIDTH21-1/2"
    • WIDTH BETWEEN ARMS18"
    • HEIGHT38"
    • WEIGHT LBS.14
    • COLORGray
    • MATERIALAluminum
    • DESCRIPTIONAluminum Shower Chair and Commode with Casters
    • WEIGHT CAPACITY300 lbs
    • SIZEStandard
    • SEAT WIDTH16"
    • SEAT DEPTH16"
    • SEAT HEIGHT21"
    • TYPEStandard Commodes
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • ASSEMBLYTool Free Assembly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!