Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto® Triple Glove Box Holder, White Powder Coated Steel, 10"H x 18"W x 4"D

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Detecto® Triple Glove Box Holder, White Powder Coated Steel, 10"H x 18"W x 4"D

Item #: WBB2197994

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.00 Save up to 44%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Detecto® Triple Glove Box Holder, White Powder Coated Steel, 10"H x 18"W x 4"D

Conserve counter space with Detecto's universal glove box holders. The open design allows you to see what size or type of glove is being dispensed. The USA-made holders accommodate most glove boxes and are universal enough to be used for tissue holders where counter or shelf space is limited. Model is capable of holding three boxes of gloves. White powder coated steel with open design. Easily mounts to wall.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDetecto
    • MANUFACTURERS PART NUMBERGH3
    • WIDTH INCHES18
    • DEPTH INCHES4
    • HEIGHT INCHES10
    • WEIGHT LBS3
    • COLOR FINISHWhite
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONTriple Glove Box Holder
    • CAPACITYTriple
    • STYLETop Loading
    • TYPEGlove Box Holders
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!