Bottle Holders
Bottle Holders are essential accessories for organizing and accessing bottles with ease. Built from sturdy materials like stainless steel or durable plastics, bottle holders ensure long-lasting performance. Bottle holders can accommodate various bottle sizes and shapes securely. Ideal for home kitchens, bars, or outdoor events, bottle holders keep items neatly stored and easily accessible while maximizing space.
Type
Length
View All Length
Height
View All Height
Color
Price
Most Relevant
Compare
1
1
Available on or around 05/09/2024
Color
White
Width
4 in
Material
Steel Wire
Height
4 in
Compare
1
1
Ships in 5 Business Days
Color
White
Width
5 in
Material
1/8" ABS
Depth
5 in
Compare
1
1
Ships in 2 Business Days
Color
White
Width
6-3/4 in
Material
Steel Wire
Height
4 in
Compare
1
1
Ships within 1 Business Day
Color
White
Width
5-1/2 in
Material
Steel Wire
Height
4 in
Compare
TrippNT White HDPE 500mL Small Quadruple Bottle Holder, 14-5/8"W x 4-1/8"D x 3-1/8"H
Model #: WBB736055
2
2
Ships in 5 Business Days
Color
White
Width
14-5/8 in
Material
1/4" HDPE
Depth
4-1/8 in
Compare
2
2
Ships in 5 Business Days
Color
White
Width
15 in
Material
1/8" ABS
Depth
5 in