Mattresses
Type
Bed Size
Height Range (in)
Brand
Length
Depth
Width
Color
Price
Width
36 in
Height
6 in
Length
80 in
Color
Blue
Dynarex DynaRest Airfloat Plus Bariatric Air Mattress W/ Digital Pump, 80"L x 42"W x 8"H
Width
42 in
Height
8 in
Length
80 in
Color
Gray
Width
36 in
Length
80 in
Color
Gray
Flash Furniture Comfortable Sleep 12" Memory Foam and Pocket Spring Mattress in a Box, King Size
Width
75-1/2 in
Height
12 in
Length
81 in
Color
White
Height
6 in
Length
75 in
Width
35 in
Height
8 in
Length
80 in
Weight Capacity
350 lbs
Flash Furniture High Density Foam and Pocket Spring Mattress in a Box - Twin Size
Width
39 in
Height
11-3/4 in
Color
White
Weight Capacity
1100 lbs
Width
28 in
Height
3 in
Length
52 in
Color
White
Flash Furniture Comfortable Sleep 12" Memory Foam and Pocket Spring Mattress in a Box, Twin Size
Width
39 in
Height
12 in
Length
75 in
Color
White
Flash Furniture High Density Foam and Pocket Spring Mattress in a Box - Full Size
Width
54-1/4 in
Height
11-3/4 in
Color
White
Weight Capacity
1100 lbs
Height
6 in
Length
80 in
Flash Furniture Comfortable Sleep 12" Foam Pocket Spring Mattress, 3" Gel Memory Foam Topper, King
Width
75-1/2 in
Height
15 in
Length
81 in
Color
Blue
Width
36 in
Height
8 in
Length
80 in
Color
Gray
Flash Furniture Capri Comfortable Sleep 12 Inch Memory Foam and Pocket Spring Mattress - Queen Size
Width
60 in
Height
12 in
Color
White
Weight Capacity
1100 lbs
Flash Furniture Comfortable Sleep 12" Foam Pocket Spring Mattress, 2" Gel Memory Foam Topper, King
Width
75-1/2 in
Height
14 in
Length
81 in
Color
Blue
Flash Furniture Capri Comfortable Sleep 10" Hybrid Pocket Spring Mattress in a Box, King Size
Width
75-1/2 in
Height
10 in
Length
81 in
Color
White
Width
36 in
Height
8 in
Length
80 in
Color
Gray
Flash Furniture Capri Comfortable Sleep 10" Hybrid Pocket Spring Mattress in Box, Queen Size
Width
60 in
Height
10 in
Length
80 in
Color
White
Dynarex DynaRest Airfloat Deluxe Air Mattress W/ Digital Pump, 80"L x 36"W x 8"H
Width
36 in
Height
8 in
Length
80 in
Color
Gray
Width
36 in
Height
6 in
Length
84 in
Color
Gray
Width
36 in
Height
6 in
Length
84 in
Color
Gray
Flash Furniture Capri Comfortable Sleep 10" Hybrid Pocket Spring Mattress In a Box, Full Size
Width
54-1/4 in
Height
10 in
Length
75-1/2 in
Color
White
Flash Furniture Capri Comfortable Sleep 2" Cool Gel Memory Foam Mattress Topper, Twin
Width
39 in
Height
2 in
Length
75-1/2 in
Color
Blue
Flash Furniture Capri Comfortable Sleep 12 Inch Memory Foam and Pocket Spring Mattress - Full Size
Width
54-1/4 in
Height
12 in
Color
White
Weight Capacity
1100 lbs
Protekt 100 Pressure Redistribution Foam Mattress with 3" Raised Rails - 76" - 81014
Width
36 in
Height
9 in
Length
76 in
Weight Capacity
300 lbs
Dynarex DynaRest Elite 4000 Foam Mattress W/ Visco Heel Slope, 80"L x 36"W x 6"H
Width
36 in
Height
6 in
Length
80 in
Color
Gray
Cortech USA - SEG453075P - Seg-Max Correctional Tech Mattress - 4.5" x 30" x 75" with Pillows
Width
75 in
Height
4-1/2 in
Color
Black
Width
28 in
Height
4 in
Length
52 in
Color
White
Flash Furniture Comfortable Sleep 12" Foam Pocket Spring Mattress, 2" Gel Memory Foam Topper, Full
Width
54-1/4 in
Height
14 in
Length
75-1/2 in
Color
Blue
Flash Furniture Comfortable Sleep 12" Foam Pocket Spring Mattress, 2" Gel Memory Foam Topper, Twin
Width
39 in
Height
14 in
Length
75 in
Color
Blue
Flash Furniture Comfortable Sleep 10" Foam Pocket Spring Mattress, 2" Gel Memory Foam Topper, Full
Width
54-1/4 in
Height
12 in
Length
75-1/2 in
Color
Blue
Flash Furniture Comfortable Sleep 10" Foam Pocket Spring Mattress, 3" Gel Memory Foam Topper, Full
Width
54-1/4 in
Height
13 in
Length
75-1/2 in
Color
Blue
Flash Furniture Comfortable Sleep 12" Foam Pocket Spring Mattress, 3" Gel Memory Foam Topper, Twin
Width
39 in
Height
15 in
Length
75 in
Color
Blue
Flash Furniture Comfortable Sleep 10" Foam Pocket Spring Mattress, 2" Gel Memory Foam Topper, Twin
Width
39 in
Height
12 in
Length
75 in
Color
Blue
Dynarex DynaRest Premium Visco-Gel Infused Foam Mattress W/Perimeter, 80"L x 36"W x 6"H
Width
36 in
Height
6 in
Length
80 in
Color
Gray
Width
35 in
Height
8 in
Length
80 in
Weight Capacity
350 lbs
Width
36 in
Height
6 in
Length
80 in
Color
Gray
Width
36 in
Height
8 in
Length
84 in
Color
Gray
Width
36 in
Height
6 in
Length
80 in
Color
Gray
Dynarex DynaRest Pressure Redistribution Mattress W/ Perimeter, 80"L x 36"W x 9"H
Width
36 in
Height
9 in
Length
80 in
Color
Gray
Width
36 in
Height
6 in
Length
80 in
Color
Gray
Dynarex DynaRest Airfloat 100F Air Mattress W/ Foam Base & Pump, 80"L x 30"W x 8"H
Width
30 in
Height
8 in
Length
80 in
Color
Gray