Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homeward Bath MG304WARX Niagara Personal  Steam Shower W/Tub, Left Hand Drain, 59" L

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Homeward Bath MG304WARX Niagara Personal Steam Shower W/Tub, Left Hand Drain, 59" L

Item #: WBB1105534

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,000.00 Save: up to 26%
Price: $4,417.00
Product Information
Product Q&A
Homeward Bath MG304WARX Niagara Personal Steam Shower W/Tub, Left Hand Drain, 59" LL

Features:
  • Easy 4-6 hours Installation
  • Limited Life Time Warranty on the door seal
  • 17" High Molded Seat
  • Waterproof inward opening door
  • Tub Filler
  • Head Rest Pillow
  • Polished finish
  • Safety grab bar
  • Hand held shower
  • Right hand drain
  • Factory tested
  • Air Jets
  • Extension
"

Product Specifications

    • BRANDHomeward Bath
    • MANUFACTURERS PART NUMBERMG304WARX
    • ADA COMPLIANTYes
    • CAPACITY GALLONS50-55
    • COLOR FINISHWhite
    • CONSTRUCTIONAcrylic Composite
    • DRAIN PLACEMENTRight
    • HEIGHT INCHES40
    • INSTALLATION TYPEFreestanding
    • LENGTH INCHES59
    • NUMBER OF JETS14 Water Jets
    • SERIESNiagara
    • SHAPERectangular
    • STYLEWalk-In
    • TYPEHeated Air Jets
    • VOLTAGE110
    • WIDTH INCHES29-1/2
    • CHROMATHERAPYNo
    • SITTING AREA INCHES25
    • HORIZONTAL EXTENSION PANELYes
    • BACK/SIDE PANEL LOCATIONRight
    • SEAT LOCATIONRight
    • EVERCLEAN SURFACENo
    • DOOR OPENING RANGE INCHES23
    • DOOR STYLEInward Open
    • KILOWATTS2.25
    • ECOSILENT FEATURENo
    • AMPS30

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.