Drive Medical 18149KD Oxygen Cylinder Metal Stand, For M60, M90, MM, H, or T Cylinders

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Drive Medical 18149KD Oxygen Cylinder Metal Stand, For M60, M90, MM, H, or T Cylinders

Item #: WBB275470

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $103.12 Save up to 58%
Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Oxygen Cylinder Metal Stand 18149KD

This Oxygen Cylinder Stand from Drive Medical allows large oxygen cylinders to be secured upright. The clamp adjusts from 7" to 9", allowing cylinders of the following sizes to be secured: M60, M90, MM, H&T.

This Unit Ships Knock-Down. Aassembly Required.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER18149KD
    • LENGTH INCHES18-1/8
    • WIDTH INCHES17
    • HEIGHT INCHES11-3/8
    • WEIGHT LBS8.0 lbs
    • COLORBlack
    • DESCRIPTIONOxygen Cylinder Metal Stand
    • TYPEOxygen Carriers, Carts & Racks
    • LIMITED WARRANTYLimited Lifetime
    • ASSEMBLYUnassembled
    • FOR USE WITHM60, M90, MM, H, or T Cylinders

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!