Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated

Item #: WBB274894

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $93.47 Save up to 52%
Price: $44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated

This Premium Elevated Toilet Seat with Lock by Drive Medical fits most elongated toilets. The lock ensures a tight fit providing additional safety and added feeling of security. A wide opening in the front and back allow for worry-free personal hygiene. The elevated seat and padded arms will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair, tool free removable arms allow for easy transfer to and from the raised toilet seat.

Features and Benefits
  • Designed for individuals who have difficulty sitting down or getting up from the toilet
  • Adds 5" to height of toilet seat
  • Tool-free arms are 21" apart and can be removed or added as needed
  • Wide opening in front and back for personal hygiene
  • Heavy-duty molded plastic construction provides additional strength and durability
  • Standard locking mechanism ensures safety
  • Lightweight and portable
  • No tools required for installation
  • Easy to clean
  • Fits most elongated toilets

Product Specifications
  • Actual Product Weight: 4.4 lbs
  • Overall Product Height: 13"
  • Overall Product Length: 17"
  • Overall Product Width: 22"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 17"
  • Seat Width: 15.5"
  • Width Between Arms: 21"
  • Warranty: Limited Lifetime
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER12013
    • WIDTH BETWEEN ARMS21"
    • WEIGHT LBS.4.5
    • COLORWhite
    • CONSTRUCTIONHeavy-Duty Molded Plastic
    • DESCRIPTIONElongated Raised Toilet Seat with Arms
    • WEIGHT CAPACITY300 lbs
    • SIZEElongated
    • SEAT WIDTH15-1/2"
    • SEAT DEPTH17"
    • SEAT HEIGHT5"
    • TYPERaised Toilet Seats
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • ASSEMBLYTool Free Installation

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

designed_for_females

Your review: it's durable and the arms are removable as advertised. However, there was no indication that the hole in the seat was too small for a man. The fact that it is elongated made me assume that the hole was too, but it is simply too small for me.

Pros: durable and flexible arm setup, i.e. with or without. It fits the elongated toilet bowl and is easy to install.

Cons: the hole is not elongated and is smaller than even a regular toilet seat opening. I have an elongated toilet because I need the elongation and this seat does not allow me to have that. Perhaps it would work for a woman.

Is this review helpful?

Stool Riser

Your review: Works great. Husband hasn't complained so it has to be good.

Is this review helpful?

Loose fitting toward tank

Your review: We are sorry we purchased this product. The arms are tight and feel sturdy and it does have a fitting to tighten it to the front of the basin, but it is quite lose at the back of the basin, toward the tank. So much so that it swivels several inches to both sides. We will have to search and find something that works better for us.

Is this review helpful?

sturdy & excellent quality

Your review: Excellent description. Was purchasing for my 82 year old mother and the description made it easy for me to order. Read and measure because this seat is not returnable, understandably so. I did have to remove the toilet seat so that this device fits snugg. The knob in the front of this device (you turn the knob to secure seat with toilet)could have been a bit more solid, but it workded fine. Would recommend.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:25