Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Quintuple Unbreakable Lab Hooks with Tape, 20"W x 2"D x 7"H

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

TrippNT™ Quintuple Unbreakable Lab Hooks with Tape, 20"W x 2"D x 7"H

Item #: WBB815743

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.00 Save up to 11%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Quintuple Unbreakable Lab Hooks with Tape

TrippNT Lab Hooks are engineered with toughness in mind. This 5 position rust-proof, ABS plastic lab hook is practically unbreakable. It installs quickly with provided double faced tape to hold coats, tubing or other lab items. This hook will hold up to 25 pounds is quick to install where you need it. This hook is 6.5 inches tall by 19.5 inches wide with an upper and lower rounded, flat hook at each position.

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50531
    • WIDTH INCHES20
    • DEPTH INCHES2
    • HEIGHT INCHES7
    • WEIGHT LBS0.85
    • CAPACITY LBS25
    • COLOR FINISHWhite
    • CONSTRUCTIONABS
    • ASSEMBLYAssembled
    • HOOKS5
    • TYPEHook with Tape

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed