Heavy Duty Bariatric Rollator Walker with Large Padded Seat, Red

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Heavy Duty Bariatric Rollator Walker with Large Padded Seat, Red

Item #: WBB275209

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $389.97 Save up to 72%
Qty Price
1 $124.95 ea.
2+ $109.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy Duty Bariatric Rollator Walker with Large Padded Seat, Red, 10215RD-1

The Go-Lite Bariatric Rollator by Drive Medical comes in an attractive red finish. It is constructed from a strong, steel reinforced frame that supports 500 lbs. and comes standard with a large, comfortable, soft padded, oversized seat with a large basket that is mounted underneath. The basket easily and securely transports personal items. The large, 8" caster wheels are ideal for indoor and outdoor use ensuring a smooth ride over most surfaces.

Features and Benefits:
  • Special loop lock made of internal aluminum casting operates easily and ensures safety
  • 8" casters with soft-grip tires are ideal for indoor and outdoor use
  • Soft padded oversized seat
  • Comes with large 21"W x 6"H x 9"D basket that can be mounted under seat
  • Tool-free removable padded backrest for comfort
  • Handles easily adjustable in height with self-threading knob

Product Specifications:
  • Actual Product Weight: 26 lbs
  • Casters: 8"
  • Handle Height (Max): 39.5"
  • Handle Height (Min): 35.25"
  • Number of Wheels: 4
  • Overall Product Height: 35.25"
  • Overall Product Length: 26.75"
  • Overall Product Width: 30.5"
  • Primary Product Color: Red, Blue
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 500 lbs
  • Seat Depth: 13"
  • Seat Width: 18"
  • Seat to Floor Height: 22"
  • Warranty: Limited Lifetime
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER10215RD-1
    • LENGTH26-3/4"
    • WIDTH30-1/2"
    • HEIGHT35-1/4" - 39-1/2"
    • WEIGHT LBS.26
    • WEIGHT CAPACITY500 lbs
    • DESCRIPTIONGo-Lite Bariatric Rollator
    • COLORRed
    • SEAT WIDTH18"
    • SEAT DEPTH13"
    • SEAT HEIGHT22"
    • HANDLE HEIGHT35-1/4" - 39-1/2"
    • LIMITED WARRANTYLimited Lifetime
    • CASTERS8" Casters
    • SIZEBariatric
    • PACKAGE QUANTITY1
    • TYPERollator

Avg. Customer Rating: (13 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

13 Results

heavy duty walker

Your review: Roomy seat and rides high so I don't have to stoop over. Rolls easy with larger whels

Pros: As above

Cons: None

Is this review helpful?

heavy duty walker

Your review: excellent product!just what i was looking for! great price! shipped and received in 2 days! great experience with global industries!

Pros: couldn't ask for better product,price or delivery! i would highly recommend global industries!

Is this review helpful?

great

Your review: I find this unit to be perfect for my needs.

Pros: perfect

Is this review helpful?

walker

Your review: well made, wish the seat was a little bigger.

Is this review helpful?

Excellent product

Your review: I received the rolling walker and it took only a few minutes to assemble it, following the easy to understand directions. I fit comfortably in the seat and the adjustable handles work very well. The brake system is very effective. Also, it is easily foldable and it seems to be very sturdily built. All in all, an excellent and effective product.

Is this review helpful?

My Walker

Your review: Very Happy With This Purchase !

Is this review helpful?

for tall

Your review: great product. first one was frame bent, but shipped another right out and is just right for my 6ft9 son who has back problem and has to lean on it to walk..

Pros: for big and tall as described

Cons: i wish the wire basket was covered for privacy of contents

Is this review helpful?

Bariatric Rollator Walker

Your review: Very pleased with this walker. It was a gift for my daughter and it is giving her more mobility and less pain.It was shipped the same day as order and received very quickly. Very pleased with the service.

Pros: It is very sturdy and made for a larger individual. The seat is comfortable and so much easier to get up from than a chair. The basket is very handy for shopping. I would recommend this to anyone who is having problems with mobility issues.

Cons: I don't have anything negative to say about the product, company or service. All excellent.

Is this review helpful?

Walker

Your review: Very large.

Pros: Moves well over a variety of surfaces.

Cons: Brakes a little weak.

Is this review helpful?

Great Product

Your review: This walker is well made, arrives nearly completely assembled, and is easy to use.

Pros: It's width accommodates a larger adult with ease. The locking brake is a great safety feature for getting up and down.

Cons: The back support bar for the seat could have a little more cushioning.

Is this review helpful?

Rollator Walker

Your review: I purchased this for my sister, who lives in another state, so I did not see the walker myself. But she has talked about it on the phone with me. She is still getting used to using it, but it looks like eventually this will be a useful addition to her mobility.

Pros: This walker easily supports a large sized person, and it is real advantage to have a seat where one can rest. The swivel front wheels make it easy to turn corners.

Cons: My sister said there was a slit in the side of the vinyl seat, which she repaired with tape. Also, one of the hand brakes was not adjusted properly, so it did not work. She will try to get it fixed. Since she is handicapped, it would be difficult for her to return the item. Hopefully these defects can be managed at home. The weight and bulk of this walker makes it difficult to get it in and out of a car, although one must expect this in a large sized walker.

Is this review helpful?

Disappointed Mon

Your review: I purchased one for my 88 year old mother. She says it is too heavy and cumbersome for her small apartment. I wish I had read more closely the "Heavy Duty" part of the machine's name. I didn't. My fault. Loss of 150.00 and more proof that my mother hates me :-(

Pros: Nice appearance

Cons: too big

Is this review helpful?

Great job!!

Your review: I was very impressed with your company. The person I ordered from was extremely helpful. She also went the extra steps to try and meet my delivery needs AND SHE DID. In the future I will be checking with Global first for future purchases.

Is this review helpful?

Sort by: 
1 ...

13 Results

Be the First to Ask a Question!