Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Tool Bits

50 Results

Availability

Free Shipping

Brand

Size

View All Size
View All Type
View All Length
50 Results
Compare
1
1
$63.00
Sold in packages of 10 / $6.30 ea
Ships in 3 Business Days

Carbide Grade

C-5 & C-6

Compare

JET® 660200 Turning Tool Kit

Model #: WBB0503488
1
1
$289.95
Free Shipping
Ships in 4 Business Days
Compare
1
1
$14.25
Ships in 5 Business Days

Material

Cobalt

Size

1/2 in

Finish

Bright

Compare
BESTSELLER
1
1
$31.95
Ships in 5 Business Days

Material

Cobalt

Size

1/2 in

Finish

Bright

Compare
1
1
$5.70
Ships in 5 Business Days

Carbide Grade

C-2

Material

HSS / Carbide Tip

Size

1/4 x 1/4 x 2 in

Direction of Rotation

Right Hand

Compare
1
1
$58.00
Sold in packages of 10 / $5.80 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6