Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 3 Piece 2" Heavy Duty Boring Head Set 7/8"-20 Threads
See all 2 items in product family

Import 3 Piece 2" Heavy Duty Boring Head Set 7/8"-20 Threads

Item #: WBB832780

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Boring Head

A boring head is one of the most important accessories in most machines shops because it allows holes to be machined to almost any size with great accuracy. It would be impractical to try to purchase drills and reamers for all the possible hole sizes up to 1.75" (44 mm) in diameter. Also, larger diameter drills and reamers could not be adapted to fit on a miniature size machine tool. The boring head is infinitely adjustable, so it can machine all of thee holes and anything in between. It can also machine stepped holes for seating bearings and internal grooves for lock rings. Boring tool cut like lathe boring tools with the difference being the tool moves rather than the work.

Product Specifications

    • TYPEHeavy Duty Boring Head Set
    • BRANDImport
    • HEAD DIAMETER2"
    • THREAD SIZE7/8"-20
    • MAXIMUM TOOL CAPACITY1/2"
    • MAXIMUM OFFSET5/8"
    • SHANK TYPE--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

JUST WHAT I WANTED

Your review: THE BORING HEAD SET IS JUST WHAT I WANTED AND MORE. THE SELECTION OF BARS ARE MORE THAN I HAD HOPED FOR. I WILL BE ABLE TO COMPLETE ANY PROJECT THAT I HAVE. THANKS VERY MUCH

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!