Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 2 Flute HSS Ball Single End Mill 7/8" Dia 3/4" Shank 2" Flute 4-1/4" OAL
See all 13 items in product family

Import 2 Flute HSS Ball Single End Mill 7/8" Dia 3/4" Shank 2" Flute 4-1/4" OAL

Item #: WBB557880

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 2 Flute Regular Length Ball Nose End Mill. 2 Flute Ball Nose, Regular Length, TMX End Mill, HSS, 7/8" cutting diameter x 3/4" shank diameter x 2" length of cut (LOC) x 4-1/4" overall length (OAL).
  • TMX 2 flute ball nose end mills offer more chip clearance making them the perfect end mill for your plunging and slotting applications that require a radius or contour form


Product Specifications

    • BRANDGlobal Approved Vendor
    • STYLESingle End Mill
    • END STYLEBall
    • MILL DIAMETER - FRACTIONAL7/8"
    • MILL DIAMETER - METRIC--
    • SIZE7/8"
    • MILL DIAMETER - DECIMAL--
    • NUMBER OF FLUTES2
    • FLUTE LENGTH2"
    • SHANK DIAMETER3/4"
    • OVERALL LENGTH4-1/4"
    • MATERIALHSS
    • FINISHBright
    • SHANK DIAMETER INCHES3/4
    • DIAMETER INCHES7/8
    • FLUTE LENGTH - INCH2
    • CUTTING DIAMETER - INCH7/8
    • COLOR FINISHBright
    • MANUFACTURERS PART NUMBERB557880
    • OVERALL LENGTH - INCH4-1/4
    • LENGTH OF CUT - INCH2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!