Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import RH Shell End Mill For Steel 2" Dia x 3/4" Hole x 1-3/8" Flute HSS

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Import RH Shell End Mill For Steel 2" Dia x 3/4" Hole x 1-3/8" Flute HSS

Item #: WBB559139

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Import Right Hand Shell End Mill For Steel 2" Dia x 3/4" Hole x 1-3/8" Flute HSS

These Shell Mills are designed to mill flat surfaces normal to their axis of rotation or a shoulder parallel to the axis.

Product Specifications

    • BRANDGlobal Approved Vendor
    • STYLEShell
    • TYPEFor Steel
    • MILL DIAMETER - FRACTIONAL2"
    • MILL DIAMETER - METRIC--
    • SIZE2"
    • MILL DIAMETER - DECIMAL--
    • NUMBER OF FLUTES10
    • FLUTE LENGTH1-3/8"
    • MATERIALHSS
    • FINISHBright
    • DIRECTION OF ROTATIONRight Hand
    • HOLE DIAMETER3/4"
    • DRIVE SLOT5/16"
    • DIAMETER INCHES2
    • HOLE DIAMETER INCHES3/4
    • MANUFACTURERS PART NUMBERB559139
    • LENGTH OF CUT - INCH1-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!