Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9/16" - 21/32" Expanding Lathe Mandrel
See all 8 items in product family

9/16" - 21/32" Expanding Lathe Mandrel

Item #: WBB867784

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $59.95
Product Information
Customer Review
Product Q&A
Expanding Lathe Mandrel

Expanding lathe mandrels are made of high grade tool steel, heat treated and precision ground.

Product Specifications

    • STYLEExpanding
    • DIAMETER9/16" - 21/32"
    • DESCRIPTIONExpanding Lathe Mandrel
    • SLEEVE LENGTH2-3/4"
    • LENGTH6"
    • SLEEVES FURNISHED1
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed