Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import No. 7 Universal Parting Blade Holder CA

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

Import No. 7 Universal Parting Blade Holder CA

Item #: WBB1319267

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Import No. 7 Universal Parting Blade Holder CA

Features:
  • Interchangeable with Aloris® and DORIAN® brand tool holders of the same series
  • All working parts are hardened and ground
  • Completely sealed for maintenance-free operation
  • Increases productivity of all lathe operations
  • Precision design to assure repetitive accuracy

Product Specifications

    • LATHE CAPACITY14-20"
    • SERIESCA
    • STYLENo. 7 Universal Parting Blade Holder
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed