HSS Import Cap Screw 3 Flute Counterbore TS,1 x MT3,1.1/16 Pilot
See all 100 items in product family

HSS Import Cap Screw 3 Flute Counterbore TS,1 x MT3,1.1/16 Pilot

Item #: WBB557929

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
High Speed Steel Solid Pilot Cap Screw Counterbore with Taper Shank. HSS TMX Cap Screw Taper Shank 3 Flute Counterbore with solid pilot for 1" Screw with 1-1/16" pilot diameter x 1-9/16" cutting diameter x # 3 MT shank x 10" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

    • DESCRIPTIONCounterbore
    • DIAMETER1-9/16"
    • MATERIALHSS
    • BRANDImport
    • SHANK TYPETaper
    • SHANK DIAMETER#3 MT
    • CUTTING DIAMETER INCHES1-9/16
    • OVERALL LENGTH--
    • PILOT1-1/16"
    • MANUFACTURERS PART NUMBERB557929
    • NUMBER OF FLUTES3
    • OVERALL LENGTH INCHES (OAL)10
    • TYPECap Screw
    • SHANK SIZE# 3 MT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!