Drill Bit Countersinks
Length
Material
Color
Price
# 6 HSS Imported 82 ° Drill & Countersink Plain RH-1/2" Body D x 7/32" Drill D x 7/32" Drill L
Material
HSS
Angle
82°
Length
3 in
Shank Diameter
1/2"
# 3 HSS Imported 82 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" Drill D x 7/64" Drill
Material
HSS
Angle
82°
Length
2 in
Shank Diameter
1/4"
# 1 HSS Imported 60 ° Drill & Countersink Plain RH-1/8" Body D x 3/64" Drill D x 3/64" Drill L
Material
HSS
Angle
60°
Length
1-1/4 in
Shank Diameter
1/8"
Cle-Line 1824 Series #6 HS Bright 60 Degree Angle Plain Type Stub Length Center Drill (7/32x1/2x3) - Pkg Qty 6
Material
HSS
Angle
60°
Length
3"
Shank Diameter
1/2"
# 7 HSS Imported 82 ° Drill & Countersink Plain RH-5/8" Body D x 1/4" Drill D x 1/4" Drill L
Material
HSS
Angle
82°
Length
3-1/4 in
Shank Diameter
5/8"