Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
# 4 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-5/16" Body D x 1/8" Drill D x 5" OAL
See all 103 items in product family

# 4 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-5/16" Body D x 1/8" Drill D x 5" OAL

Item #: WBB558431

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.25
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 60° Long Combined Drill & Countersink Plain Type. # 4 HSS DE LONG 60° TMX Combined Drill & Countersink Plain Type - RH - 5/16" body diameter x 1/8" drill diameter x 1/8" drill length x 5" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations
  • Excellent where reach is needed


Product Specifications

    • DESCRIPTIONCountersink
    • DIAMETER1/8"
    • MATERIALHSS
    • BRANDImport
    • SHANK DIAMETER5/16"
    • SIZE#4
    • STYLELong
    • BODY DIAMETER INCHES5/16
    • OVERALL LENGTH5"
    • ANGLE60°
    • DRILL DIAMETER INCHES1/8
    • MANUFACTURERS PART NUMBERB558431
    • DRILL LENGTH INCHES1/8
    • OVERALL LENGTH INCHES (OAL)5
    • TYPECombined Drill & Countersink

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!