Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Annular Cutter, 2-1/16" D, 1.630" I.D. for 1" Depth of Cut, 14 Flutes x 3/4" Sh D,
See all 79 items in product family

HSS Annular Cutter, 2-1/16" D, 1.630" I.D. for 1" Depth of Cut, 14 Flutes x 3/4" Sh D,

Item #: WBB559220

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $122.68 Save up to 5%
Price: $ 116.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Annular Cutters . HSS TMX Annular Cutter, 2-1/16" cutting diameter x 1.630" inside diameter for 1" depth of cut with 14 flutes x 3/4" shank diameter with 2 shank flats.
  • TMX Annular Cutter has a 3/4" shank with two flats and is interchangeable with other standard hole cutting systems
  • Cutter design eliminates the need for multi-step drilling


Product Specifications

    • BRANDGlobal Approved Vendor
    • DEPTH OF CUT1"
    • MATERIALHSS
    • NUMBER OF FLUTES14
    • SHANK SIZE3/4"
    • DIAMETER2-1/16"
    • SHANK DIAMETER INCHES3/4
    • CUTTING DIAMETER INCHES2-1/16
    • MANUFACTURERS PART NUMBER5-530-183
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!