HSS Annular Cutter 5 pc Set 9/16, 11/16, 13/16, 15/16 & 1-1/16" for 1" cut, 3/4" Sh D, 2 Shank Flats
See all 129 items in product family

HSS Annular Cutter 5 pc Set 9/16, 11/16, 13/16, 15/16 & 1-1/16" for 1" cut, 3/4" Sh D, 2 Shank Flats

Item #: WBB559286

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.50 Save up to 5%
Price: $167.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Annular Cutters . HSS TMX Annular Cutter 5 piece SET 9/16, 11/16, 13/16, 15/16 & 1-1/16" cutting diameter for 1" depth of cut x 3/4" shank diameter with 2 shank flats.
  • TMX Annular Cutter has a 3/4" shank with two flats and is interchangeable with other standard hole cutting systems
  • Cutter design eliminates the need for multi-step drilling


Product Specifications

    • BRANDImport
    • DEPTH OF CUT1"
    • MATERIALHSS
    • SHANK SIZE3/4"
    • DIAMETER9/16" - 1-1/16"
    • SHANK DIAMETER INCHES3/4
    • MANUFACTURERS PART NUMBER5-530-501
    • CUTTING DIAMETER INCHES1-1/16
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
54.205.160.108:24