Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
29 Pc. Drill Bit Industrial Set Case, Cobalt-Bulk M42
See all 132 items in product family

29 Pc. Drill Bit Industrial Set Case, Cobalt-Bulk M42

Item #: WBB223417

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $257.98 Save up to 38%
Price: $ 159.95
Product Information
Customer Review
Product Q&A

29 Piece Cobalt M-42 Metal Index Drill Bit Set
  • Cobalt steel extends cutting edge life and maintains cutting life after resharpening
  • Extra hard drill for greater wear
  • 135° split point tip starts on contact, cuts with less force
  • Reduced shank above 3/8" allows the use of larger drill bits in a 3/8" chuck
  • Rubber overmolded case protects kit if dropped
  • Tap & Drill selection chart for convenient reference.
  • Automatic indexing for easy bit access and identification
  • Removable cartridges: easy to carry bits from case to worksite
  • Sizes include 1/16" to 1/2" in 1/64" increments
29-piece set in metal index case includes drill bit sizes 1/16" to 1/2" in 1/64" increments

Product Specifications

    • BRANDIRWIN Tools®
    • DRILL STYLEReduced Shank
    • TYPE29 Pc. Cobalt M-42 Index
    • MATERIALCobalt
    • FINISHBright
    • SET SIZE RANGE1/16" - 1/2"
    • NUMBER OF PIECES29
    • INCREMENTS64ths
    • MANUFACTURERS PART NUMBER3018002B

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great set

Your review: Nicely packaged and compact, drills work great for all the pieces we've used them on.

Is this review helpful?

Not as good as I expected

Your review: I have been using cobalt bits for years. I paid a premium price for this set expecting better than what I received. I was missing 2 small bits and in use they didn't cut any better than the other, less expensive cobalt bits I have used previously for about 60 bucks a set less. They do work, just no better than less expensive alternatives including Irwin's less expensive set.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!