Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cobalt Straight Shank Jobber Length-Metal Index-21 Pc. Set
See all 132 items in product family

Cobalt Straight Shank Jobber Length-Metal Index-21 Pc. Set

Item #: WBB223056

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.30 Save up to 33%
Price: $ 73.95
Product Information
Customer Review
Product Q&A

Cobalt High Speed Steel Drill Bit Sets
  • Constructed of M-42 5 percent cobalt high speed steel for super abrasive resistance in tough metals
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials.
  • 135-degree split point reduces feed pressure for easier penetration without work hardening
21-piece set in metal index case includes drill bit sizes 1/16" through 3/8" in 1/64" increments

Product Specifications

    • BRANDIRWIN Tools®
    • DRILL STYLEJobbers
    • TYPECobalt High Speed Steel Drill Bit
    • MATERIALCobalt
    • FINISHBright
    • SET SIZE RANGE1/16" - 3/8"
    • NUMBER OF PIECES21
    • INCREMENTS64ths
    • MANUFACTURERS PART NUMBER63221

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!