Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Left-Hand H.D. HSS Fract. Str. Shank Jobber L. Drill Bit-5/64" Black Oxide

Rollover image to zoom in

Click image to enlarge

See all 1,149 items in product family

Left-Hand H.D. HSS Fract. Str. Shank Jobber L. Drill Bit-5/64" Black Oxide

Item #: WBB225638

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.73 Save up to 17%
Price: $3.08
Product Information
Customer Review
Product Q&A

Left-Hand Heavy Duty High Speed Steel Fractional Straight Shank Jobber Length Drill Bits
  • Ideal for use with screw extractors
  • 135-degree split point reduces feed pressure and allows for easier penetration without work hardening
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance

Product Specifications

    • BRANDIrwin®
    • FRACTIONAL DIAMETER5/64"
    • SIZE5/64"
    • OVERALL LENGTH (OAL)1-11/16"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH11/16"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONLeft Hand
    • DECIMAL EQUIVALENT0.0781"
    • OVERALL LENGTH INCHES (OAL)1-11/16"
    • MANUFACTURERS PART NUMBER62305
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:66