Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Turbomax HSS Straight Shank Drill Bit-5/64"-2 per Card-Jobber Length-Carded

Rollover image to zoom in

Click image to enlarge

See all 1,155 items in product family

Turbomax HSS Straight Shank Drill Bit-5/64"-2 per Card-Jobber Length-Carded

Item #: WBB223978

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.94 Save up to 24%
Price: $2.98
OUT OF STOCK.
Product Information
Customer Review
Product Q&A

Turbomax High Speed Steel Straight Shank Jobber Length Drill Bits
  • High performance metal drilling for portable drill users, works well on curved surfaces
  • Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
  • High speed steel features a black body and gold flute
  • Self-centering TURBOMAX tip for clean entry and fast starts; stays sharp longer
  • Three flatted shank on 3/16" and above for better chuck grip

Product Specifications

    • BRANDIrwin®
    • TYPEStraight Shank
    • FRACTIONAL DIAMETER5/64"
    • SIZE5/64"
    • OVERALL LENGTH (OAL)2"
    • MATERIALHSS
    • FINISHTiN
    • FLUTE TYPEStandard
    • FLUTE LENGTH1"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • PACKAGE QUANTITY1
    • DECIMAL EQUIVALENT0.0781"
    • OVERALL LENGTH INCHES (OAL)2"
    • MANUFACTURERS PART NUMBER73305

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:26