Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" HSS Imported Silver & Deming Drill 118 Deg.
See all 288 items in product family

1" HSS Imported Silver & Deming Drill 118 Deg.

Item #: WBB559130

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.00
Product Information
Customer Review
Product Q&A
High Speed Steel TMX General Purpose 118° point Silver and Deming Drill. HSS TMX Reduced Shank Silver and Deming Drill with 1/2" Shank, General Purpose with 118° point, 1" cutting diameter x 3" flute length x 6" overall length (OAL).
  • The 1/2" diameter shank enable the used of one shank holder for many drill diameters


Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLESilver & Deming
    • FRACTIONAL DIAMETER1"
    • SIZE1"
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE LENGTH3"
    • SHANK STYLE1/2" Reduced
    • DRILL POINT ANGLE118 Degrees
    • SHANK TYPEReduced
    • FLUTE LENGTH INCHES3
    • CUTTING DIAMETER INCHES1
    • COUNTRY OF ORIGINImport
    • MANUFACTURERS PART NUMBER1100064
    • OVERALL LENGTH INCHES (OAL)6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!